Page 1 of 23

Next

Compare
32009 X/QVK210

COMPARE

32009 X/QVK210

Description
32009 X /QVK210 TAPERED ROLLER BEARING ; SMALL TAPER ROLLER BRG

SKF

Part # 32009 X/QVK210

BDI # 1420714

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 2.953
Outside Diameter - Millimeter: 75
Bore - Millimeter: 45

Bore - Inch: 1.772
Other Features: 1 Single Cone | 1 Single Cup
Precision Class: Standard
Basic Number: 32009

Price Inventory : In stock
Loading Price
QTY
32009XM 90KM1

COMPARE

32009XM 90KM1

Description
32009XM 90KM1 TAPERED ROLLER BRG ASSY ; 45MM BORE 75MM OD

TIMKEN

Part # 32009XM-90KM1

BDI # 1424412

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 2.953
Outside Diameter - Millimeter: 75
Bore - Millimeter: 45

Other Features: 1 Single Cone | 1 Single Cup
Global Part Number GPN: 660682
Assembly Components: X32009XM (1) | Y32009XM (1)
Basic Number: 32009
Precision Class: Standard

Price Inventory : In stock
Loading Price
QTY
SL183009-A-XL

COMPARE

SL183009-A-XL

Description
SL183009-A-XL X-LIFE CYL RLR BRG

INA

Part # SL183009-A-XL

BDI # 1182710

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.953
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449826
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL183009-A-XL-C3

COMPARE

SL183009-A-XL-C3

Description
SL183009-A-XL-C3 X-LIFE CYL RLR BRG ; NON-RETURNABLE

INA

Part # SL183009-A-XL-C3

BDI # 1182711

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.953
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU 1009 ECP/C3

COMPARE

NU 1009 ECP/C3

Description
NU 1009 ECP /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NU 1009 ECP/C3

BDI # 1269339

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.953
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455367
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY