BC1B 322011/C3

Description
SKF BC1B 322011/C3

SKF

Part # BC1B 322011/C3

BDI # 1422478

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.701
Bore Profile: Straight
Retainer: Yes

Cage Material: Not Available
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY

COMPARE

BC1B 326120/HB1

Description
SKF BC1B 326120/HB1

SKF

Part # BC1B 326120/HB1

BDI # 1422480

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.701
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Inner Ring - One Side
Other Features: Full Complement | 1 Rib Inner Ring | 2 Rib Outer Ring | Flanged OD
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY