NP372019-2
Description
NP372019-2 TAPERED ROLLER BRG CUP ; STD PRECISION 3.78" OD
Part # NP372019-K0000
BDI # 1368343
Features
Component:
Cup
Width - Millimeter:
18.491
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.78
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
96.012
Global Part Number GPN:
650123
Precision Class:
Standard
Basic Number:
NP372019
NP847706
Description
NP847706-K09A7 TAPERED ROLLER BRG CUP ; 1-CUP FUEL EFFIC 4 OD
Part # NP847706-K09A7
BDI # 20353003
Features
Component:
Cup
Width - Millimeter:
18.5
Inch - Metric:
Metric
Outside Diameter - Inch:
3.78
Outside Diameter - Millimeter:
96
Precision Class:
Class K
Width - Inch:
0.728
Basic Number:
NP847706
23136CAMKDD2E4C3TF
Description
23136CAMKDD2E4C3TF SPHER ROLLER BEARING ; 180MM BOREX300MM ODX96MM W 2-ROW
Part # 23136CAMKDD2E4C3TF
BDI # 24666250
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.78
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.78
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
PK80X96X41.3X
Description
PK80X96X41.3X NEEDLE ROLLER/CAGE ASSY (SMARTCATALOG)
Part # PK80X96X41.3X
BDI # 25268462
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.78
Retainer:
Yes
Separable:
No
Other Features:
M-Shaped Profile | X Version
Self Aligning:
No