K90X97X20

COMPARE

K90X97X20

Description
K90X97X20 ; NRB CAGE AND ROLLER ASSEMBLY

KOYO

Part # K90X97X20

BDI # 1407713

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.819
Retainer: Yes
Separable: No
Other Features: Steel Cage Material; ABEC 1 | ISO P0 Precision class; 114N Static Load Rating; 46.3N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
K90X97X20-A/-2-4

COMPARE

K90X97X20-A/-2-4

Description
K90X97X20-A/-2-4 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE

INA

Part # K90X97X20-A/-2-4

BDI # 24585072

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.819
Retainer: Yes
Separable: No
Other Features: Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
K90X97X20-A/0-7

COMPARE

K90X97X20-A/0-7

Description
K90X97X20-A/0-7 NEEDLE ROLLER CAGE ASSY

INA

Part # K90X97X20-A/0-7

BDI # 18315871

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.819
Retainer: Yes
Separable: No
Other Features: Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
387/382 A/Q

COMPARE

387/382 A/Q

Description
SKF 387/382 A/Q

SKF

Part # 387/382 A/Q

BDI # 1251825

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 3.819
Outside Diameter - Millimeter: 97
Bore - Millimeter: 57

Bore - Inch: 2.244
Other Features: 1 Single Cone | 1 Single Cup
Assembly Components: 387 (1) | 382 (1)
Basic Number: 387
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
K90X97X20

COMPARE

K90X97X20

Description
K90X97X20 NEEDLE ROLLER BEARING ; NON-RETURNABLE 90MM ID 97MM OD

NTN

Part # K90X97X20

BDI # 1221331

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.819
Retainer: Yes
Separable: No
Other Features: Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY