Page 1 of 22

Next

Compare
232/500 CAK/W33VQ424

COMPARE

232/500 CAK/W33VQ424

Description
232/500 CAK/W33VQ424 SPHR ROLLER BRG

SKF

Part # 232/500 CAK/W33VQ424

BDI # 1247738

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy For Inner Ring | P4 Running Accuracy For Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/630 CA/C3W33

COMPARE

230/630 CA/C3W33

Description
230 /630 CA /C3W33 SPHR ROLLER BRG

SKF

Part # 230/630 CA/C3W33

BDI # 1260725

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
294/530 EM

COMPARE

294/530 EM

Description
294 /530 EM SPHR ROLLER BRG

SKF

Part # 294/530 EM

BDI # 22782397

Features

Height - Millimeter: 236
Bore 1 - Inch: 20.866
Bore 2 - Millimeter: 686
Height - Inch: 9.291
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 36.22
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
232/500 CA/W33

COMPARE

232/500 CA/W33

Description
232 /500 CA /W33 SPHR ROLLER BRG

SKF

Part # 232/500 CA/W33

BDI # 1262876

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
231/560 CAK/C08W507

COMPARE

231/560 CAK/C08W507

Description
231 /560 CAK /C08W507 SPHR ROLLER BRG

SKF

Part # 231/560 CAK/C08W507

BDI # 1247448

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY