K105X112X21-A/0-7
Description
K105X112X21-A/0-7 NEEDLE RLR CAGE ASSY ; NON-RETURNABLE NEEDLE ROLLER BRG
Part # K105X112X21-A/0-7
BDI # 18316679
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.409
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No
K105X112X21
Description
K105X112X21 NEEDLE ROLLER BEARING ; 105MM ID 112MM OD
Part # K105X112X21
BDI # 1221019
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.409
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No
23140CAMKDD2E4C3TF
Description
23140CAMKDD2E4C3TF SPHERICAL RLR BEARING ; 200MM BOREX340MM ODX112MM W 2-ROW
Part # 23140CAMKDD2E4C3TF
BDI # 24666256
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.409
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing