Page 1 of 40

Next

Compare
32015X 90KA1

COMPARE

32015X 90KA1

Description
32015X 90KA1 TAPERED ROLLER BEARING ASSY ; 75MM X 115MM X 25MM SINGLE ROW

TIMKEN

Part # 32015X-90KA1

BDI # 1336840

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 4.528
Outside Diameter - Millimeter: 115
Bore - Millimeter: 75

Other Features: 1 Single Cone | 1 Single Cup | With Keyway or Slot
Global Part Number GPN: 658163
Assembly Components: X32015X (1) | Y32015X (1)
Basic Number: 32015
Precision Class: Standard

Price Inventory : In stock
Loading Price
QTY
SL045015-PP

COMPARE

SL045015-PP

Description
SL045015-PP CYLINDRICAL ROLLER BEARING

INA

Part # SL045015-PP

BDI # 1177746

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.528
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN: 449642
Number of Rows of Rollers: Double Row

Price Inventory : In stock
Loading Price
QTY
NN3015MBKRE44CC1P4

COMPARE

NN3015MBKRE44CC1P4

Description
NN3015MBKRE44CC1P4 CYLINDRICAL RLR BRG ; 75MM BOREX115MM ODX30MM W 2-ROW

NSK

Part # NN3015MBKRE44CC1P4

BDI # 1191999

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.528
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Global Part Number GPN: 6024
Number of Rows of Rollers: Double Row

Price Inventory : In stock
Loading Price
QTY
NKI 85/26

COMPARE

NKI 85/26

Description
NKI 85 /26 NEEDLE ROLLER BEARING ; NON-RETURNABLE 85MMX115MMX26MM

SKF

Part # NKI 85/26

BDI # 1421764

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 4.528
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
JLM714110-2

COMPARE

JLM714110-2

Description
JLM714110-2 TAPERED ROLLER BRG CUP ; SINGLE 4-8 OD

TIMKEN

Part # JLM714110-N0000

BDI # 1360604

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 4.528
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 115
Other Features: Light Medium Duty
Global Part Number GPN: 648658
Precision Class: Standard
Basic Number: JLM714110

Price Inventory : In stock
Loading Price
QTY