IRR-7

COMPARE

IRR-7

Description
IRR-7 BRG INNER RING RACE ; ANCILLARY

SMITH BEARING

Part # IRR-7

BDI # 20525418

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 8.25
Retainer: Not Applicable
Separable: No
Other Features: Plain Inner Ring | 52100 Bearing Steel | Oil Hole and Lubrication Groove
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
IR-11213248

COMPARE

IR-11213248

Description
IR-11213248 ; CRB <12 OD TIMKEN SINGLE ROW

TIMKEN

Part # IR-11213248

BDI # 1360017

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 8.25
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
LRJ4.3/4M

COMPARE

LRJ4.3/4M

Description
LRJ4.3/4M CYLINDRICAL ROLLER BEARING ; POR

RHP BEARING

Part # LRJ4.3/4M

BDI # 1190231

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 8.25
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MRJA3.3/4M

COMPARE

MRJA3.3/4M

Description
MRJA3.3/4M CYLINDRICAL ROLLER BEARING ; POR 3-3/4" BOREX8-1/4" ODX1-3/4" W

RHP BEARING

Part # MRJA3.3/4M

BDI # 1191133

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 8.25
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN: 454152
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MRJ3.3/4EM

COMPARE

MRJ3.3/4EM

Description
MRJ3.3/4EM CYLINDRICAL ROLLER BEARING ; POR

RHP BEARING

Part # MRJ3.3/4EM

BDI # 1413246

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 8.25
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY