Page 1 of 12

Next

Compare
NU 2309 ECP/P6VQ3751

COMPARE

NU 2309 ECP/P6VQ3751

Description
NU 2309 ECP/P6VQ3751 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NU 2309 ECP/P6VQ3751

BDI # 1305286

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU 2308 ECP/P6VQ3752

COMPARE

NU 2308 ECP/P6VQ3752

Description
NU 2308 ECP/P6VQ3752 CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE

SKF

Part # NU 2308 ECP/P6VQ3752

BDI # 1305281

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
N312G1C3P6

COMPARE

N312G1C3P6

Description
N312G1C3P6 CYLINDRICAL ROLLER BEARING

NTN

Part # N312G1C3P6

BDI # 1224395

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU 2216 ECML/P63

COMPARE

NU 2216 ECML/P63

Description
NU 2216 ECML/P63 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NU 2216 ECML/P63

BDI # 1416493

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455564
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU314ETC3P6

COMPARE

NU314ETC3P6

Description
NU314ETC3P6 CYLINDRICAL ROLLER BRG

NSK

Part # NU314ETC3P6

BDI # 17760909

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY