NU2212EAT2X
Description
NU2212EAT2X CYLINDRICAL ROLLER BEARING ; 60MMX110MMX28MM
Part # NU2212EAT2X
BDI # 1226662
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Operating Temperature Up to 150 Deg
Global Part Number GPN:
456146
Number of Rows of Rollers:
Single Row
32212J
Description
32212J TAPERED ROLLER BEARING ; 60MM BOREX110MM ODX29.75MM W
Part # 32212J
BDI # 1185585
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Bore - Millimeter:
60
Bore - Inch:
2.362
Other Features:
1 Single Cone | 1 Single Cup | Standard Angle | Pressed Steel Cage
Global Part Number GPN:
654396
Precision Class:
Standard
Basic Number:
32212
NU408W
Description
NU408W CYLINDRICAL ROLLER BEARING ; 40MM BOREX110MM ODX27MM W 1-ROW
Part # NU408W
BDI # 1192617
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity
Global Part Number GPN:
452021
Number of Rows of Rollers:
Single Row
NKI 80/25
Description
NKI 80 /25 NEEDLE ROLLER BEARING ; NON-RETURNABLE
Part # NKI 80/25
BDI # 1421748
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No
532A-2
Description
532A-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 532A-20024
BDI # 1346246
Features
Component:
Cup
Width - Millimeter:
30.175
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.375
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
111.125
Global Part Number GPN:
646465
Precision Class:
Standard
Basic Number:
532A