Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
11.5
Outside Diameter - Millimeter:
292.1
Bore - Millimeter:
203.2
Other Features:
2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
657267
Assembly Components:
M241547 (2) | M241510CD (1) | M241547XA (1)
Basic Number:
M241547
Precision Class:
Standard
260ARVSL1744W30BC3
Description
260ARVSL1744W30BC3 ; CYLINDRICAL ROLLER BEARING
Part # 260ARVSL1744W30BC3
BDI # 1329135
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
11.496
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
260ARVSL1744W30BC4
Description
260ARVSL1744W30BC4 ; CYLINDRICAL ROLLER BEARING
Part # 260ARVSL1744W30BC4
BDI # 1329136
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
11.496
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
M541310CD-2
Description
M541310CD-2 TAPERED ROLLER BRG ; DBL CUP
Part # M541310CD-20024
BDI # 1366408
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
11.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
292.1
Other Features:
Medium Duty | Outer Race with Oil Hole and Groove
Global Part Number GPN:
646437
Precision Class:
Standard
Basic Number:
M541310CD
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
11.5
Outside Diameter - Millimeter:
292.1
Bore - Millimeter:
203.2
Other Features:
2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
655165
Assembly Components:
M541349 (2) | M541310CD (1) | M541349XA (1)
Basic Number:
M541349
Precision Class:
Standard