Page 1 of 9

Next

Compare
LM249748-902B2

COMPARE

LM249748-902B2

Description
LM249748-902B2 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD

TIMKEN

Part # LM249748-902B2

BDI # 1364093

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 13.688
Outside Diameter - Millimeter: 347.675
Bore - Millimeter: 254

Other Features: 2 Single Cone | 1 Double Cup | Light Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN: 657368
Assembly Components: LM249748 (2) | LM249710CD (1) | LM249748XA (1)
Basic Number: LM249748
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
LM249748-902A8

COMPARE

LM249748-902A8

Description
LM249748-902A8 TAPERED ROLLER BRG ASS

TIMKEN

Part # LM249748-902A8

BDI # 1364091

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 13.688
Outside Diameter - Millimeter: 347.675
Bore - Millimeter: 254

Other Features: 2 Single Cone | 1 Double Cup | Light Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN: 657658
Assembly Components: LM249748 (2) | LM249710CD (1) | LM249748XA (1)
Basic Number: LM249748
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
RNA 4856

COMPARE

RNA 4856

Description
RNA 4856 NEEDLE ROLLER BEARING

SKF

Part # RNA 4856

BDI # 1306257

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 13.78
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | With Annular Groove and Lubrication Hole | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA 4856

COMPARE

NA 4856

Description
NA 4856 NEEDLE ROLLER BEARING

SKF

Part # NA 4856

BDI # 1304719

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 13.78
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | With Annular Groove and Lubrication Hole | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
SL181856-E-C3

COMPARE

SL181856-E-C3

Description
SL181856-E-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 280MM ID X 350MM OD

INA

Part # SL181856-E-C3

BDI # 1182580

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.78
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY