Page 1 of 122

Next

Compare
24152KEJW33W45AC3

COMPARE

24152KEJW33W45AC3

Description
24152KEJW33W45AC3 SPHERICAL RLR BRG ; 260MM ID 440MM OD 180MM WD

TIMKEN

Part # 24152KEJW33W45AC3

BDI # 21966177

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 17.323
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
N248M

COMPARE

N248M

Description
N248M CYLINDRICAL ROLLER BEARING

NSK

Part # N248M

BDI # 20399470

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
N248MC3

COMPARE

N248MC3

Description
N248MC3 CYLINDRICAL ROLLER BEARING

NSK

Part # N248MC3

BDI # 20399472

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
L163149-90065

COMPARE

L163149-90065

Description
L163149-90065 ; TRB 2-ROW ASSEMBLY 12-18 OD

TIMKEN

Part # L163149-90065

BDI # 1362424

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 17.5
Outside Diameter - Millimeter: 444.5
Bore - Millimeter: 355.6

Other Features: 2 Single Cone | 1 Double Cup | Light Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN: 658544
Assembly Components: L163149 (2) | L163110CD (1) | L163149XA (1)
Basic Number: L163149
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
L163149-902A3

COMPARE

L163149-902A3

Description
L163149 902A3 ; TAPERED ROLLER BRG ASS

TIMKEN

Part # 053893812427

BDI # 1362427

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 17.5
Outside Diameter - Millimeter: 444.5
Bore - Millimeter: 355.6

Other Features: 2 Single Cone | 1 Double Cup | Light Duty | Unground Cone Spacer | Outer Race with Oil Holes and Groove
Global Part Number GPN: 654676
Assembly Components: L163149 (2) | L163110CD (1) | L163149XA (1)
Basic Number: L163149
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY