YRTC395-XL

COMPARE

YRTC395-XL

Description
YRTC395-XL X-LIFE AXIAL/RADIAL RLR BRG ; NON-RETURNABLE 395MM X 525MM X 65MM

INA

Part # YRTC395-XL

BDI # 24090949

Features

Height - Millimeter: 65
Bore 1 - Inch: 15.551
Bore 2 - Millimeter: 395
Height - Inch: 2.559
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 20.669
Other Features: For Screw Mounting | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
135RIN582 R3

COMPARE

135RIN582 R3

Description
135RIN582 R3 ; CRB 12-24 OD TIMKEN SINGLE ROW

TIMKEN

Part # 135RIN582 R3

BDI # 1310423

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 20.75
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 456293
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY