239/560 CA/C083W33
Description
239/560 CA/C083W33 SPHR ROLLER BRG
Part # 239/560 CA/C083W33
BDI # 1248062
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
29.528
Other Features:
One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
239/560 CA/C08W33
Description
239/560 CA/C08W33 SPHR ROLLER BRG
Part # 239/560 CA/C08W33
BDI # 1248065
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
29.528
Other Features:
One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
29.528
Other Features:
Lubrication Hole and Groove On Outer Ring | Six lubrication holes On Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
LM377449-902B1
Description
LM377449-902B1 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 24-36 OD
Part # LM377449-902B1
BDI # 1364388
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
29
Outside Diameter - Millimeter:
736.6
Bore - Millimeter:
558.8
Other Features:
2 Single Cone | 1 Double Cup | Light Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
661047
Assembly Components:
LM377449 (2) | LM377410CD (1) | LM377449XB (1)
Basic Number:
LM377449
Precision Class:
Standard
Features
Height - Millimeter:
185
Bore 1 - Inch:
16.535
Bore 2 - Millimeter:
545
Height - Inch:
7.283
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass