Page 1 of 40

Next

Compare
230/530B

COMPARE

230/530B

Description
230/530B SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE

NTN

Part # 230/530B

BDI # 17140445

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 30.709
Outside Diameter - Millimeter: 780
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23288CAMC3P55W507

COMPARE

23288CAMC3P55W507

Description
23288CAMC3P55W507 SPHERICAL ROLLER BRG ; 440MM BOREX790MM ODX280MM W 2-ROW

NSK

Part # 23288CAMC3P55W507

BDI # 21736446

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 31.102
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/600 CA/C083W513

COMPARE

239/600 CA/C083W513

Description
239/600 CA/C083W513 SPHR ROLLER BRG

SKF

Part # 239/600 CA/C083W513

BDI # 1248076

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 31.496
Other Features: Lubrication Hole and Groove On Outer Ring | Six lubrication holes On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/600 CAK/C083W33

COMPARE

239/600 CAK/C083W33

Description
239/600 CAK/C083W33 SPHR ROLLER BRG

SKF

Part # 239/600 CAK/C083W33

BDI # 1248082

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 31.496
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/600 CAK/C3W33X

COMPARE

239/600 CAK/C3W33X

Description
239/600 CAK/C3W33X SPHR ROLLER BRG

SKF

Part # 239/600 CAK/C3W33X

BDI # 1248085

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 31.496
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY