32309J
Description
32309J TAPERED ROLLER BEARING ; 45MM BOREX100MM ODX38.25MM W
Part # 32309J
BDI # 1185615
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Outside Diameter - Millimeter:
100
Bore - Millimeter:
45
Bore - Inch:
1.772
Other Features:
1 Single Cone | 1 Single Cup | Standard Angle | Pressed Steel Cage
Global Part Number GPN:
654392
Precision Class:
Standard
Basic Number:
32309
384D-2
Description
384D-20081 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE PRECISION 3-15/16" OD
Part # 384D-20081
BDI # 1338704
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
100
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
649032
Precision Class:
Standard
Basic Number:
384
387-90052
Description
387-90052 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 4 OD
Part # 387-90052
BDI # 1338829
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Outside Diameter - Millimeter:
100
Bore - Millimeter:
57.15
Other Features:
2 Single Cone | 1 Double Cup
Global Part Number GPN:
656306
Assembly Components:
387 (2) | 384D (1) | X1S-387A (1)
Basic Number:
387
Precision Class:
Standard
NJ211EWC3
Description
NJ211EWC3 CYLINDRICAL ROLLER BEARING ; 55MM BOREX100MM ODX21MM W 1-ROW
Part # NJ211EWC3
BDI # 17760755
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design| Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
22309EAE4C3
Description
22309EAE4C3 SPHERICAL ROLLER BEARING ; 45MM BOREX100MM ODX36MM W 2-ROW
Part # 22309EAE4C3
BDI # 1184219
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing