M7309EAHL
Description
M7309EAHL BEARING OUTER RING ; 100.046MM ODX31MM W
Part # M7309EAHL
BDI # 17147990
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.938
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD | Cage on Outer Ring ID
Global Part Number GPN:
452533
Number of Rows of Rollers:
Single Row
Features
Profile:
Outer Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
3.938
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
1 Rib Outer Ring | Standard Capacity
Global Part Number GPN:
452224
Number of Rows of Rollers:
Single Row
RA1572EBL
Description
RA1572EBL CYLINDRICAL ROLLER BEARING ; 44.988MM ID 100.035MM OD 39.688MM W OPEN
Part # RA1572EBL
BDI # 17149342
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.938
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
453949
Number of Rows of Rollers:
Single Row
M7309EAHXW870
Description
M7309EAHXW870 CYLINDRICAL ROLLER BEARING ; FOR OUTER RING/ROLLER ASSEMBLY
Part # 2020254
BDI # 582547
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.938
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Intermediate Width
Global Part Number GPN:
450227
Number of Rows of Rollers:
Single Row
M1309EAL
Description
M1309EAL BEARING OUTER RING ; 100.046 MM OD X 25 MM W
Part # M1309EAL
BDI # 1222555
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.938
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
566356
Number of Rows of Rollers:
Single Row