Page 1 of 244

Next

Compare
32020 X

COMPARE

32020 X

Description
32020 X TAPERED ROLLER BRG ; NON-RETURNABLE 100MM IDX150MM ODX32MM WD

SKF

Part # 32020 X

BDI # 1420538

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Outside Diameter - Millimeter: 150
Bore - Millimeter: 100

Bore - Inch: 3.937
Other Features: 1 Single Cone | 1 Single Cup
Precision Class: Standard
Basic Number: 32020

Price Inventory : In stock
Loading Price
QTY
22314EJW33

COMPARE

22314EJW33

Description
22314EJW33 SPHERICAL RLR BRG ; 70MM BORE 150MM OD

TIMKEN

Part # 22314EJW33

BDI # 1424248

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22217 E

COMPARE

22217 E

Description
22217 E SPHR ROLLER BRG ; 85MMX150MMX36MM

SKF

Part # 22217 E

BDI # 1416749

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
NU 1020 ML/C3

COMPARE

NU 1020 ML/C3

Description
NU 1020 ML /C3 CYLINDRICAL RLR BRG ; 100MMB 150MMOD 24 WID

SKF

Part # NU 1020 ML/C3

BDI # 1421853

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455383
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
22217EAKE4C3

COMPARE

22217EAKE4C3

Description
22217EAKE4C3 SPHERICAL ROLLER BEARING ; 85MM BOREX150MM ODX36MM W 2-ROW

NSK

Part # 22217EAKE4C3

BDI # 1184071

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY