JM822010-2
Description
JM822010-2 TAPERED ROLLER BRG CUP ; SINGLE 4-8 OD
Part # JM822010-N0000
BDI # 1360996
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
165
Other Features:
Medium Duty
Global Part Number GPN:
648670
Precision Class:
Standard
Basic Number:
JM822010
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Outside Diameter - Millimeter:
165
Bore - Millimeter:
100
Bore - Inch:
3.937
Other Features:
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Precision Class:
Standard
Basic Number:
33120
23120-E1A-XL-K-M-C3
Description
23120-E1A-XL-K-M-C3 X-LIFE SPHR RLR BRG
Part # 23120-E1A-XL-K-M-C3
BDI # 1141111
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
NNU4924KC1NAP4
Description
NNU4924KC1NAP4 CYLINDRICAL ROLLER BRG
Part # NNU4924KC1NAP4
BDI # 17148752
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
SET1085-900SA
Description
SET1085-900SA TAPERED ROLLER BRG ASSY ; METRIC 4-8 OD
Part # SET1085-900SA
BDI # 21961215
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Outside Diameter - Millimeter:
165
Bore - Millimeter:
120
Bore - Inch:
4.724
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
X32924M (1) | Y32924M (1)
Basic Number:
SET1085
Precision Class:
Standard