RSL182222-A
Description
RSL182222-A CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 110MM X 177MM X 53MM
Part # RSL182222-A
BDI # 1182417
Features
Profile:
Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.969
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No