Features
Height - Millimeter:
9.5
Bore 1 - Inch:
5.512
Bore 2 - Millimeter:
140
Height - Inch:
0.374
Bore 2 - Inch:
5.512
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.008
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
7.008
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Machined Type
Self Aligning:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.008
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring with Retaining Ring | High Carbon Chrome Steel Material | 211000N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No
TRU 12517860 UU
Description
TRU 12517860 UU ROLLER BEARING ; 125MM ID X 178MM OD X 60MM W CAGED
Part # TRU 12517860 UU
BDI # 23284786
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.008
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 408000N Static Load Rating | 211000N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No
GTR 14017860
Description
GTR 14017860 NEEDLE ROLLER BEARING ; 140MM ID X 178MM OD X 60MM W MACHINED
Part # GTR 14017860
BDI # 23284908
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
7.008
Retainer:
No
Separable:
No
Other Features:
2 Rib Outer Ring | Full Complement | Mallet Shaped Roller | With Stop Ring
Self Aligning:
No