AXS1220
Description
AXS1220 AXIAL ANGULAR CONTACT ROLLER BRG ; NON-RETURNABLE
Part # AXS1220
BDI # 24584594
Features
Height - Millimeter:
3
Bore 1 - Inch:
0.472
Bore 2 - Millimeter:
12
Height - Inch:
0.118
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.787
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.787
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage | Special Version Meeting The Non-Standard Specification
Self Aligning:
No
NK12X20X12-1
Description
NK12X20X12-1 NEEDLE ROLLER BEARING ; 0.47"X0.78"
Part # NK12X20X12-1
BDI # 1225733
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.787
Retainer:
Yes
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Steel Cage
Self Aligning:
No
IR17X20X16,5-XL
Description
IR17X20X16,5-XL INTERNE BAGUE ; METRIQUE
Part # IR17X20X16,5-XL
BDI # 18313033
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.787
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373844
Self Aligning:
No
BK1414-RS-L271
Description
BK1414-RS-L271 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE
Part # BK1414-RS-L271
BDI # 1172549
Features
Enclosure:
1 Seal
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
Yes
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.787
Retainer:
Yes
Other Features:
Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591065
Self Aligning:
No