M231649-902A5
Description
M231649-902A5 TAPERED ROLLER BRG ASSY ; 6" ID 8-3/4" OD DBL ROW
Part # M231649-902A5
BDI # 1365519
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Outside Diameter - Millimeter:
222.25
Bore - Millimeter:
152.4
Other Features:
2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
657226
Assembly Components:
M231649 (2) | M231610CD (1) | M231649XB (1)
Basic Number:
M231649
Precision Class:
Standard
NP673724-2
Description
NP673724-20902 TAPERED ROLLER BRG CUP ; SINGLE 8-12 OD
Part # NP673724-20902
BDI # 1368691
Features
Component:
Cup
Width - Millimeter:
34.925
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Outside Diameter - Millimeter:
222.25
Precision Class:
Standard
Width - Inch:
1.375
Basic Number:
NP673724
4T-M231610
Description
4T-M231610 TAPERED RLR BRG CUP ; SGL 8.75"X1.375" STL
Part # M231610
BDI # 17142173
Features
Component:
Cup
Width - Millimeter:
34.925
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
222.25
Other Features:
Medium Duty | Carburized Steel Case
Precision Class:
Standard
Basic Number:
M231610
IR-12014048
Description
IR-12014048 CYLINDRICAL ROLLER BRG ; SGL ROW
Part # IR-12014048
BDI # 1360018
Features
Profile:
Inner Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
4T-M231649/M231610
Description
4T-M231649/M231610 TAPERED RLR BRG SET
Part # M231649/M231610
BDI # 1203296
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
8.75
Outside Diameter - Millimeter:
222.25
Bore - Millimeter:
152.4
Bore - Inch:
6
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage
Assembly Components:
4T-M231649 (1) | 4T-M231610 (1)
Basic Number:
M231649
Precision Class:
Standard