MMRJB4.1/2EVM
Description
MMRJB4.1/2EVM CYLINDRICAL ROLLER BEARING ; POR 4-1/2" BOREX8-3/4" ODX1-3/4" W
Part # MMRJB4.1/2EVM
BDI # 1190999
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
9.375
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Global Part Number GPN:
566423
Number of Rows of Rollers:
Single Row
MMRJ4.1/2EVM
Description
MMRJ4.1/2EVM CYLINDRICAL ROLLER BEARING ; POR 4-1/2" BOREX8-3/4" ODX1-3/4" W
Part # MMRJ4.1/2EVM
BDI # 1190995
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
9.375
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Global Part Number GPN:
454116
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
9.375
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No