Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.433
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456318
Number of Rows of Rollers:
Single Row
IR240X265X60-XL
Description
IR240X265X60-XL X-LIFE BRG INNER RING ; NON-RETURNABLE 240MM ID X 265MM OD
Part # IR240X265X60-XL
BDI # 1174063
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
10.433
Retainer:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Self Aligning:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.433
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456317
Number of Rows of Rollers:
Single Row
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
10.433
Outside Diameter - Millimeter:
265
Bore - Millimeter:
179
Bore - Inch:
7.047
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
M336948 (1) | M336912 (1)
Basic Number:
M336948
Precision Class:
Standard
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
10.433
Retainer:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Self Aligning:
No