Features
Height - Millimeter:
2
Bore 1 - Inch:
0.591
Bore 2 - Millimeter:
15
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.22
Other Features:
Single Row | Piloted | With Centering Spigot | Axial Needle Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
25
Bore 1 - Inch:
0.669
Bore 2 - Millimeter:
17
Height - Inch:
0.984
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.22
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
25
Bore 1 - Inch:
0.669
Bore 2 - Millimeter:
17
Height - Inch:
0.984
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.22
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.22
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage Material; ABEC 1 | ISO P0 Precision class; 38N Static Load Rating; 25.1N Dynamic Load Rating
Self Aligning:
No
K25X31X21-B/0-7
Description
K25X31X21-B/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE 25MM ID X 31MM OD
Part # K25X31X21-B/0-7
BDI # 1411716
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.22
Retainer:
Yes
Other Features:
Steel Cage
Global Part Number GPN:
374120
Self Aligning:
No