M255410CD-2
Description
M255410CD-2 TAPERED ROLLER BEARING ; DOUBLE CUP 12-18 OD
Part # M255410CD-20000
BDI # 1365960
Features
Component:
Double Cup
Width - Millimeter:
130.175
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
406.4
Other Features:
Medium Duty | Outer Race with Oil Hole and Groove
Precision Class:
Standard
Basic Number:
M255410CD
LL562749-90010
Description
LL562749-90010 TAPERED ROLLER BEARING ; TWO SINGLE ROW ASSEMBLY 12-18OD
Part # LL562749-90010
BDI # 1363647
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Bore - Millimeter:
361.95
Other Features:
2 Single Cone | 2 Single Cup | Lighter Duty
Global Part Number GPN:
656786
Assembly Components:
LL562749 (2) | LL562710 (2) | LL562749XA (1)
Basic Number:
LL562749
Precision Class:
Standard
M255449-90071
Description
M255449-90071 TAPERED ROLLER BEARING ; 2-ROW ASSEMBLY 12-18 OD
Part # M255449-90071
BDI # 1365969
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Bore - Millimeter:
288.925
Other Features:
2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
655196
Assembly Components:
M255449 (2) | M255410CD (1) | M255449XB (1)
Basic Number:
M255449
Precision Class:
Standard
M255449-902E4
Description
M255449-902E4 TAPERED ROLLER BEARING ; 2-ROW ASSEMBLY 12-18 OD
Part # M255449-902E4
BDI # 1365979
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Bore - Millimeter:
288.925
Other Features:
2 Single Cone | 1 Double Cup | Medium Duty | Unground Cone Spacer | Outer Race with Oil Holes and Groove
Global Part Number GPN:
660620
Assembly Components:
M255449 (2) | M255410CD (1) | M255449XB (1)
Basic Number:
M255449
Precision Class:
Standard
120RIT513R3
Description
120RIT513R3 CYLINDRICAL ROLLER BRG ; SGL ROW
Part # 120RIT513R3
BDI # 22838787
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No