JL22310-2
Description
JL22310-2 TAPERED ROLLER BEARING CUP ; SINGLE ROW 4 OD
Part # JL22310-K0482
BDI # 1360399
Features
Component:
Cup
Width - Millimeter:
11.4
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
1.614
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
41
Other Features:
Light Duty
Precision Class:
Standard
Basic Number:
JL22310
ZS2141
Description
ZS2141 AXIAL CYLINDRICAL CENTRAL WASHER ; NON-RETURNABLE 21MM ID X 41MM OD X 6MM W
Part # ZS2141
BDI # 1179133
Features
Height - Millimeter:
6
Bore 1 - Inch:
0.827
Bore 2 - Millimeter:
21
Height - Inch:
0.236
Bore 2 - Inch:
0.827
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.614
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
KT354113C3
Description
KT354113C3 NEEDLE CAGE ASSEMBLY ; NEEDLE CAGE ASSEMBLY
Part # KT354113C3
BDI # 1482294
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.614
Retainer:
Yes
Separable:
No
Other Features:
C3 Clearance
Self Aligning:
No
K35X41X14
Description
K35X41X14 NEEDLE ROLLER BEARING ; 35MM ID 41MM OD
Part # K35X41X14
BDI # 1221180
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.614
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No
K35X41X15
Description
K35X41X15 NEEDLE ROLLER BEARING ; NON-RETURNABLE 35MM ID 41MM OD
Part # K35X41X15
BDI # 1221181
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.614
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No