Features
Height - Millimeter:
3
Bore 1 - Inch:
0.984
Bore 2 - Millimeter:
25
Height - Inch:
0.118
Bore 2 - Inch:
0.984
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
NA4905-XL
Description
NA4905-XL X-LIFE NEEDLE ROLLER BRG ; 25MM BORE 42MM OD
Part # NA4905-XL
BDI # 18314983
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591464
Self Aligning:
No
32004X-90KA1
Description
32004X-90KA1 TAPERED ROLLER BEARING ASSY ; 20MM ID X 42MM OD X 15MM WD
Part # 32004X-90KA1
BDI # 1424406
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Outside Diameter - Millimeter:
42
Bore - Millimeter:
20
Bore - Inch:
0.787
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
X32004X (1) | Y32004X (1)
Basic Number:
32004
Precision Class:
Standard
Features
Height - Millimeter:
1
Bore 1 - Inch:
0.984
Bore 2 - Millimeter:
25
Height - Inch:
0.039
Bore 2 - Inch:
0.984
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
NTB2542
Description
NTB2542 THRUST NEEDLE ROLLER BEARING ; 25MM BORE 1 42MM OD 2MM HGT
Part # NTB2542
BDI # 516085
Features
Height - Millimeter:
2
Bore 1 - Inch:
0.984
Bore 2 - Millimeter:
25
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel