RU1570UBM
Description
RU1570UBM CYLINDRICAL ROLLER BEARING ; 34.991MM ID 72.761MM OD
Part # RU1570UBM
BDI # 17149364
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.865
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN:
453967
Number of Rows of Rollers:
Single Row