32009XM 90KM1
Description
32009XM 90KM1 TAPERED ROLLER BRG ASSY ; 45MM BORE 75MM OD
Part # 32009XM-90KM1
BDI # 1424412
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Outside Diameter - Millimeter:
75
Bore - Millimeter:
45
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
660682
Assembly Components:
X32009XM (1) | Y32009XM (1)
Basic Number:
32009
Precision Class:
Standard
32009 X/QVK210
Description
32009 X /QVK210 TAPERED ROLLER BEARING ; SMALL TAPER ROLLER BRG
Part # 32009 X/QVK210
BDI # 1420714
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Outside Diameter - Millimeter:
75
Bore - Millimeter:
45
Bore - Inch:
1.772
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
32009
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449826
Number of Rows of Rollers:
Single Row
SL183009-A-XL-C3
Description
SL183009-A-XL-C3 X-LIFE CYL RLR BRG ; NON-RETURNABLE
Part # SL183009-A-XL-C3
BDI # 1182711
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU 1009 ECP/C3
Description
NU 1009 ECP /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NU 1009 ECP/C3
BDI # 1269339
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455367
Number of Rows of Rollers:
Single Row