NP847706

COMPARE

NP847706

Description
NP847706-K09A7 TAPERED ROLLER BRG CUP ; 1-CUP FUEL EFFIC 4 OD

TIMKEN

Part # NP847706-K09A7

BDI # 20353003

Features

Component: Cup
Width - Millimeter: 18.5
Inch - Metric: Metric
Outside Diameter - Inch: 3.78
Outside Diameter - Millimeter: 96

Precision Class: Class K
Width - Inch: 0.728
Basic Number: NP847706

Price Inventory : Available to order
Loading Price
QTY
23136CAMKDD2E4C3TF

COMPARE

23136CAMKDD2E4C3TF

Description
23136CAMKDD2E4C3TF SPHER ROLLER BEARING ; 180MM BOREX300MM ODX96MM W 2-ROW

NSK

Part # 23136CAMKDD2E4C3TF

BDI # 24666250

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.78
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
N.41518.H300

COMPARE

N.41518.H300

Description
NTN N.41518.H300

NTN

Part # N.41518.H300

BDI # 20367015

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.78
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
PK80X96X41.3X

COMPARE

PK80X96X41.3X

Description
PK80X96X41.3X NEEDLE ROLLER/CAGE ASSY (SMARTCATALOG)

NTN

Part # PK80X96X41.3X

BDI # 25268462

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.78
Retainer: Yes
Separable: No
Other Features: M-Shaped Profile | X Version
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY