Page 1 of 5

Next

Compare
CFS5

COMPARE

CFS5

Description
CFS5 CAM FOLLOWER BEARING ; POR

IKO

Part # CFS5

BDI # 514151

Features

Roller Width - Inch: 0.236
Thread Size: M5 X 0.8
Stud Diameter - Inch: 0.197
Stud Diameter - Millimeter: 5
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 10
Other Features: Caged | Miniature
Global Part Number GPN: 238161

Price Inventory : Available to order
Loading Price
QTY
CF3BUU

COMPARE

CF3BUU

Description
CF3BUU CAM FOLLOWER BEARING

IKO

Part # CF3BUU

BDI # 1402849

Features

Roller Width - Inch: 0.276
Thread Size: M3 X 0.5
Stud Diameter - Inch: 0.118
Stud Diameter - Millimeter: 3
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 10
Other Features: Caged
Global Part Number GPN: 238013

Price Inventory : Available to order
Loading Price
QTY
CFS 5 F

COMPARE

CFS 5 F

Description
CFS 5 F CAM FOLLOWER

IKO

Part # CFS5F

BDI # 20077097

Features

Roller Width - Inch: 0.236
Thread Size: M5 X 0.8
Stud Diameter - Inch: 0.197
Stud Diameter - Millimeter: 5
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 10
Roller Diameter - Inch: 0.394
Other Features: Single Row | Brass Cage Material | 1480N Static Load Rating | 1250N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CF3B

COMPARE

CF3B

Description
CF3B CAMFOLLOWER BEARING

IKO

Part # CF3B

BDI # 514002

Features

Roller Width - Inch: 0.276
Thread Size: M3 X 0.5
Stud Diameter - Inch: 0.118
Stud Diameter - Millimeter: 3
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 10
Other Features: Caged
Global Part Number GPN: 238012

Price Inventory : Available to order
Loading Price
QTY
CF 3 FB

COMPARE

CF 3 FB

Description
CF 3 FB CAM FOLLOWER

IKO

Part # CF3FB

BDI # 23282498

Features

Roller Width - Inch: 0.276
Thread Size: M3 X 0.5
Stud Diameter - Inch: 0.118
Stud Diameter - Millimeter: 3
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 10
Roller Diameter - Inch: 0.394
Other Features: Caged | Stainless Steel

Price Inventory : Available to order
Loading Price
QTY