Page 1 of 6

Next

Compare
CR-9/16-XBEC

COMPARE

CR-9/16-XBEC

Description
CR-9/16-XBEC NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT SEALED ECCENTRIC

SMITH BEARING

Part # CR-9/16-XBEC

BDI # 841371

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 14.3
Other Features: Full Complement
Global Part Number GPN: 589807

Price Inventory : Available to order
Loading Price
QTY
CR-9/16-XB

COMPARE

CR-9/16-XB

Description
CR-9/16-XB NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT SEALED

SMITH BEARING

Part # CR-9/16-XB

BDI # 841048

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 14.3
Other Features: Full Complement
Global Part Number GPN: 589804

Price Inventory : Available to order
Loading Price
QTY
CCFH 9/16 SB

COMPARE

CCFH 9/16 SB

Description
CCFH 9/16 SB CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2031512000

BDI # 347122

Features

Roller Width - Inch: 0.375
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 14.3
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22525

Price Inventory : Available to order
Loading Price
QTY
CR-9/16-XC

COMPARE

CR-9/16-XC

Description
CR-9/16-XC NEEDLE BRG CAM FOLLOWER ; STUD TYPE SCREWDRIVER SLOT SEALED

SMITH BEARING

Part # CR-9/16-XC

BDI # 841122

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 14.3
Other Features: Full Complement | Screwdriver Slot | Head-End Lubrication
Global Part Number GPN: 589808

Price Inventory : Available to order
Loading Price
QTY
CF 9/16 SB

COMPARE

CF 9/16 SB

Description
CF 9/16 SB CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2030112000

BDI # 344019

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 14.3
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20607

Price Inventory : Available to order
Loading Price
QTY