KR19-PP-A
Description
KR19-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 19MM CROWN FACE SEALED
Part # KR19-PP-A
BDI # 17014552
Features
Roller Width - Inch:
0.433
Thread Size:
M8 X 1.25
Stud Diameter - Inch:
0.315
Stud Diameter - Millimeter:
8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Other Features:
Caged | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN:
239982
MCFR 19 SB
Description
MCFR 19 SB CAM FOLLOWER BEARING ; 19MM ROLLER DIA 11MM ROLLER WIDTH
Part # 1619155001
BDI # 344930
Features
Roller Width - Inch:
0.433
Thread Size:
M8 X 1.25
Stud Diameter - Inch:
0.315
Stud Diameter - Millimeter:
8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Other Features:
Caged | Lubri-Disc Seals
Global Part Number GPN:
21049
NATR6-X
Description
NATR6-X CAM FOLLOWER BEARING ; NON-RETURNABLE 6MM BORE 19MM RLR DIA
Part # NATR6-X
BDI # 1175566
Features
Roller Width - Inch:
0.433
Roller Width - Millimeter:
11
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Caged | With Inner Ring | Gap Seal
Global Part Number GPN:
239758
KR19-SK-PP-A
Description
KR19-SK-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE
Part # KR19-SK-PP-A
BDI # 1181300
Features
Roller Width - Inch:
0.433
Thread Size:
M8 X 1.25
Stud Diameter - Inch:
0.315
Stud Diameter - Millimeter:
8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Caged | 3 Stage Sealing
NA22/6.2RS.DZ
Description
NA22/6.2RS.DZ ; NRB TRACK ROLLER ASSEMBLY
Part # NA22/6.2RS.DZ
BDI # 1087832
Features
Roller Width - Inch:
0.472
Roller Width - Millimeter:
12
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Single Row | Steel Cage Material | No Self Aligning | ABEC 1 - ISO P0 Precision
Rolling Element:
Needle Bearing