Page 1 of 36

Next

Compare
MCF 26 SB

COMPARE

MCF 26 SB

Description
MCF 26 SB CAM FOLLOWER BEARING ; 26MM ROLLER DIA 12MM ROLLER WIDTH

MCGILL

Part # 1626015001

BDI # 344742

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20928

Price Inventory : In stock
Loading Price
QTY
MCFR 26 SX

COMPARE

MCFR 26 SX

Description
MCFR 26 SX CAM FOLLOWER BEARING ; 26MM ROLLER DIA 12MM ROLLER WIDTH

MCGILL

Part # 1626151101

BDI # 344955

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Other Features: Caged | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 590689

Price Inventory : Available to order
Loading Price
QTY
MCFE 26A SX

COMPARE

MCFE 26A SX

Description
MCFE 26A SX CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1626032301

BDI # 344867

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1.25
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 590863

Price Inventory : Available to order
Loading Price
QTY
MCR-26-B

COMPARE

MCR-26-B

Description
MCR-26-B NEEDLE BRG CAM FOLLOWER ; CAGED STUD TYPE HEX HEAD SLOT SEALED

SMITH BEARING

Part # MCR-26-B

BDI # 841891

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Open

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Other Features: Caged
Global Part Number GPN: 589863

Price Inventory : Available to order
Loading Price
QTY
MCF 26 B

COMPARE

MCF 26 B

Description
MCF 26 B CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1626013000

BDI # 344739

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Open

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Other Features: Full Complement
Global Part Number GPN: 20925

Price Inventory : Available to order
Loading Price
QTY