Features
Roller Width - Inch:
0.315
Roller Width - Millimeter:
8
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Roller Diameter - Inch:
1.181
Other Features:
Caged
Rolling Element:
Ball Bearing
MCFR 30 SB
Description
MCFR 30 SB CAM FOLLOWER BEARING ; 1.181" ROLLER DIA CROWNED SURFACE STUD
Part # 1630155001
BDI # 344969
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Other Features:
Caged | Lubri-Disc Seals
Global Part Number GPN:
21085
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
239985
NA2200-X-2RSR
Description
NA2200-X-2RSR CAM FOLLOWER BEARING ; NON-RETURNABLE YOKE TYPE
Part # NA2200-X-2RSR
BDI # 1175393
Features
Roller Width - Inch:
0.543
Roller Width - Millimeter:
13.8
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Roller Diameter - Inch:
1.181
Other Features:
Caged | With Inner Ring | Lip Seal
Global Part Number GPN:
239698
MCFE 30 SBX
Description
MCFE 30 SBX CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 1630031501
BDI # 344871
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20496