CFE 1 1/4 SB
Description
CFE 1 1/4 SB CAM FOLLOWER BEARING ; 1-1/4" RLR DIA 3/4" RLR WD
Part # 2120212000
BDI # 344030
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20375
CF 1 1/4 SB CR
Description
CF 1 1/4 SB CR CAM FOLLOWER BEARING ; 1-1/4" RLR DIA 3/4" RLR WD
Part # 2120185000
BDI # 347435
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Other Features:
Full Complement | Corrosion Resistant | Stainless Steel Tread | Lubri-Disc Seals
Global Part Number GPN:
20696
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
Other Features:
Full Complement | With Seals and Internal Thrust Washers
CF 1 1/4 SB
Description
CF 1 1/4 SB CAM FOLLOWER BEARING ; 1-1/4" RLR DIA 3/4" RLR WD
Part # 2120112000
BDI # 1402433
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20695
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
Other Features:
Full Complement