Features
Roller Width - Inch:
0.75
Roller Width - Millimeter:
19.05
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
34.925
Roller Diameter - Inch:
1.375
Other Features:
Full Complement
Rolling Element:
Needle Bearing
CF 1 3/8 SB
Description
CF 1 3/8 SB CAM FOLLOWER BEARING ; 1-3/8" RLR DIA 3/4" RLR WD
Part # 2130112000
BDI # 343950
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
34.925
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20700
BCR-1-3/8-XC
Description
BCR-1-3/8-XC BUSHING CAM FOLLOWER ; STUD TYPE SCREWDRIVER SLOT SEALED
Part # BCR-1-3/8-XC
BDI # 841799
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
34.925
Other Features:
Screwdriver Slot | Self Lubricating
Global Part Number GPN:
590302
CF 1 3/8 SB CR
Description
CF 1 3/8 SB CR CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 2130185000
BDI # 347438
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
34.925
Other Features:
Full Complement | Corrosion Resistant | Stainless Steel Tread | Lubri-Disc Seals
Global Part Number GPN:
20701
Features
Roller Width - Inch:
1.19
Roller Width - Millimeter:
30.226
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
34.925
Roller Diameter - Inch:
1.375
Other Features:
Full Complement | Used in Aerospace | Corrosion Resistant | Hard-Chrome Plated Roller Tread | Thrust Seal
Global Part Number GPN:
589590