CF24-1BUU
Description
CF 24 1 BUU CAM FOLLOWER BEARING ; 24MM STUD X 72MM OD X 29MM W CST
Part # CF-24-1-BUU
BDI # 513923
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Other Features:
Caged
Global Part Number GPN:
237934
MCR-72-B
Description
MCR-72-B NEEDLE BRG CAM FOLLOWER ; CAGED STUD TYPE HEX HEAD SLOT SEALED
Part # MCR-72-B
BDI # 841899
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Other Features:
Caged
Global Part Number GPN:
589924
Features
Roller Width - Inch:
1.732
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Global Part Number GPN:
239340
MCRV-72-SBC
Description
MCRV-72-SBC NEEDLE BRG CAM FOLLOWER ; FULL COMPL STUD TYPE HEX HEAD SLOT
Part # MCRV-72-SBC
BDI # 842123
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Other Features:
Full Complement
Global Part Number GPN:
590051
MCFE 72 SB
Description
MCFE 72 SB CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 1672035001
BDI # 344903
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20520