HPVE-76
Description
HPVE-76 LOAD RUNNER ; 120MM ROLLER DIA 50.5MM ROLLER WIDTH
Part # 0009595500
BDI # 737178
Features
Roller Width - Inch:
1.988
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
120
Roller Diameter - Inch:
4.724
Global Part Number GPN:
239373
Features
Roller Width - Inch:
1.988
Thread Size:
M30 X 3.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
120
Other Features:
Contamination Resistant
Global Part Number GPN:
590558
HPV-76
Description
HPV-76 LOAD RUNNER ; 120MM ROLLER DIA 50.5MM ROLLER WIDTH
Part # 0009565400
BDI # 737159
Features
Roller Width - Inch:
1.988
Thread Size:
M30 X 3.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
120
Roller Diameter - Inch:
4.724
Global Part Number GPN:
239365
NUKR120
Description
NUKR120 CAM FOLLOWER ; NON-RETURNABLE 120MM 53MM 42MM DIA
Part # NUKR120
BDI # 1227367
Features
Roller Width - Inch:
1.969
Thread Size:
M42 X 1.5
Stud Diameter - Inch:
1.654
Stud Diameter - Millimeter:
42
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
120
Roller Diameter - Inch:
4.724
Other Features:
Full Complement | Screwdriver Slot
MVCR-76-E
Description
MVCR-76-E CAM FOLLOWER BEARING, V-GROOVE STUD TYPE ECCENTRIC (SMARTCATALOG)
Part # MVCR-76-E
BDI # 26573206
Features
Roller Width - Inch:
1.988
Thread Size:
M30 X 3.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Roller Width - Millimeter:
50.5
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
120
Roller Diameter - Inch:
4.724