Page 1 of 4

Next

Compare
PLR-7

COMPARE

PLR-7

Description
PLR-7 PLAIN LOAD RUNNER

OSBORN LOAD RUNNERS

Part # PLR-7

BDI # 737260

Features

Roller Width - Inch: 3
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 177.8
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239409

Price Inventory : Available to order
Loading Price
QTY
FLR-7

COMPARE

FLR-7

Description
FLR-7 FLANGED LOAD RUNNER

OSBORN LOAD RUNNERS

Part # FLR-7

BDI # 737012

Features

Roller Width - Inch: 3
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 177.8
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239244

Price Inventory : Available to order
Loading Price
QTY
PTRY 7

COMPARE

PTRY 7

Description
PTRY 7 PLAIN TRACK ROLLER ; YOKE STYLE TRB TYPE 7" RLR DIA

RBC BEARINGS

Part # PTRY 7

BDI # 23207639

Features

Roller Width - Inch: 3.75
Roller Width - Millimeter: 95.25
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Bore - Millimeter: 69.85
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7
Rolling Element: Taper Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
YCRSR-112

COMPARE

YCRSR-112

Description
YCRSR-112 CAM YOKE ROLLER NEEDLE BEARING ; 2.275" ID X 7" OD X 3.75" WD SEALED

CONSOLIDATED BEARING

Part # YCRSR-112

BDI # 22133367

Features

Roller Width - Inch: 3.75
Roller Width - Millimeter: 95.25
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7
Other Features: Full Complement
Global Part Number GPN: 0

Price Inventory : Available to order
Loading Price
QTY
H 224 LW

COMPARE

H 224 LW

Description
H 224 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 7" SOCKET HEAD/SEALED

RBC BEARINGS

Part # H 224 LW

BDI # 794970

Features

Roller Width - Inch: 3.75
Thread Size: 3-1/2-4
Stud Diameter - Inch: 3.5
Stud Diameter - Millimeter: 88.9
Roller Width - Millimeter: 95.25

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7

Price Inventory : Available to order
Loading Price
QTY