CFH 4 S

COMPARE

CFH 4 S

Description
CFH 4 S LOAD RUNNER, HD W/SEALS (SMARTCATALOG)

OSBORN LOAD RUNNERS

Part # 0009219000

BDI # 25991986

Features

Roller Width - Inch: 2.25
Thread Size: 2-12
Stud Diameter - Inch: 2.25
Stud Diameter - Millimeter: 57.15
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY
CFH 4 SB

COMPARE

CFH 4 SB

Description
CFH 4 SB LOAD RUNNER, HEX/HD/SEALED (SMARTCATALOG)

OSBORN LOAD RUNNERS

Part # 0009219100

BDI # 25968935

Features

Roller Width - Inch: 2.25
Thread Size: 2-12
Stud Diameter - Inch: 2.25
Stud Diameter - Millimeter: 57.15
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY