MCR-85-SC
        
            Description
            
            MCR-85-SC NEEDLE BRG CAM FOLLOWER ; CAGED STUD TYPE HEX HEAD SLOT CYLIN
    
Part # MCR-85-SC
BDI # 841981
Features
        
                            Roller Width - Inch:
                            
                                1.378
                        
        
                            Thread Size:
                            
                                M30 X 1.5
                        
        
                            Stud Diameter - Inch:
                            
                                1.181
                        
        
                            Stud Diameter - Millimeter:
                            
                                30
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                85
                        
        
                            Other Features:
                            
                                Caged | Screwdriver Slot
                        
        
                            Global Part Number GPN:
                            
                                589946
                        
        
Features
        
                            Roller Width - Inch:
                            
                                1.25
                        
        
                            Thread Size:
                            
                                7/8-14
                        
        
                            Stud Diameter - Inch:
                            
                                0.875
                        
        
                            Stud Diameter - Millimeter:
                            
                                22.225
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Diameter - Millimeter:
                            
                                50.8
                        
        
                            Roller Diameter - Inch:
                            
                                2
                        
        
                            Other Features:
                            
                                Full Complement | With Seals and Internal Thrust Washers
                        
        
Features
        
                            Roller Width - Inch:
                            
                                1.25
                        
        
                            Thread Size:
                            
                                7/8-14
                        
        
                            Stud Diameter - Inch:
                            
                                0.875
                        
        
                            Stud Diameter - Millimeter:
                            
                                22.225
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Diameter - Millimeter:
                            
                                57.15
                        
        
                            Roller Diameter - Inch:
                            
                                2.25
                        
        
                            Other Features:
                            
                                Full Complement
                        
        
Features
        
                            Roller Width - Inch:
                            
                                1.5
                        
        
                            Roller Width - Millimeter:
                            
                                38.1
                        
        
                            Roller Surface Profile:
                            
                                Crowned
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Yoke Type
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Diameter - Millimeter:
                            
                                69.85
                        
        
                            Roller Diameter - Inch:
                            
                                2.75
                        
        
                            Other Features:
                            
                                Full Complement
                        
        
                            Rolling Element:
                            
                                Needle Bearing
                        
        
Features
        
                            Roller Width - Inch:
                            
                                1.75
                        
        
                            Thread Size:
                            
                                1-1/4-12
                        
        
                            Stud Diameter - Inch:
                            
                                1.25
                        
        
                            Stud Diameter - Millimeter:
                            
                                31.75
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Diameter - Millimeter:
                            
                                76.2
                        
        
                            Roller Diameter - Inch:
                            
                                3
                        
        
                            Other Features:
                            
                                Full Complement | With Seals and Internal Thrust Washers