Features
        
                            Roller Width - Inch:
                            
                                1.5
                        
        
                            Roller Width - Millimeter:
                            
                                38.1
                        
        
                            Roller Surface Profile:
                            
                                Crowned
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Yoke Type
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Diameter - Millimeter:
                            
                                69.85
                        
        
                            Roller Diameter - Inch:
                            
                                2.75
                        
        
                            Other Features:
                            
                                Full Complement
                        
        
                            Rolling Element:
                            
                                Needle Bearing
                        
        
PLRY-2-1/2
        
            Description
            
            PLRY-2-1/2 PLAIN LOAD RUNNER ; 3/4" BORE 2-1/2" RLR DIA 1-1/2" RLR WID
    
Part # 0009611700
BDI # 737334
Features
        
                            Roller Width - Inch:
                            
                                1.5
                        
        
                            Roller Width - Millimeter:
                            
                                38.1
                        
        
                            Roller Surface Profile:
                            
                                Flat
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Yoke Type
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Diameter - Millimeter:
                            
                                63.5
                        
        
                            Roller Diameter - Inch:
                            
                                2.5
                        
        
                            Other Features:
                            
                                High Alloy Steel Tread
                        
        
                            Global Part Number GPN:
                            
                                239581
                        
        
Features
        
                            Roller Width - Inch:
                            
                                1.5
                        
        
                            Thread Size:
                            
                                1-14
                        
        
                            Stud Diameter - Inch:
                            
                                1
                        
        
                            Stud Diameter - Millimeter:
                            
                                25.4
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Diameter - Millimeter:
                            
                                63.5
                        
        
                            Roller Diameter - Inch:
                            
                                2.5
                        
        
                            Other Features:
                            
                                Full Complement | UNS Thread
                        
        
CF 2 3/4 SB
        
            Description
            
            CF 2 3/4 SB CAM FOLLOWER BEARING ; 2-3/4" RLR DIA 1-1/2" RLR WD
    
Part # 2260112000
BDI # 343987
Features
        
                            Roller Width - Inch:
                            
                                1.5
                        
        
                            Thread Size:
                            
                                1-14
                        
        
                            Stud Diameter - Inch:
                            
                                1
                        
        
                            Stud Diameter - Millimeter:
                            
                                25.4
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Diameter - Millimeter:
                            
                                69.85
                        
        
                            Other Features:
                            
                                Full Complement | Lubri-Disc Seals
                        
        
                            Global Part Number GPN:
                            
                                20815
                        
        
CF 2 1/2 SB
        
            Description
            
            CF 2 1/2 SB CAM FOLLOWER BEARING ; 2-1/2" RLR DIA 1-1/2" RLR WD
    
Part # 2240112000
BDI # 343979
Features
        
                            Roller Width - Inch:
                            
                                1.5
                        
        
                            Thread Size:
                            
                                1-14
                        
        
                            Stud Diameter - Inch:
                            
                                1
                        
        
                            Stud Diameter - Millimeter:
                            
                                25.4
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Diameter - Millimeter:
                            
                                63.5
                        
        
                            Other Features:
                            
                                Full Complement | Lubri-Disc Seals
                        
        
                            Global Part Number GPN:
                            
                                20811