Page 1 of 9

Next

Compare
CF 1/2 N

COMPARE

CF 1/2 N

Description
CF 1/2 N CAM FOLLOWER BEARING ; 1/2" RLR DIA 11/32" RLR WD

MCGILL

Part # 2020160000

BDI # 343961

Features

Roller Width - Inch: 0.344
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 20597

Price Inventory : Available to order
Loading Price
QTY
CF 1/2 N B

COMPARE

CF 1/2 N B

Description
CF 1/2 N B CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2020162000

BDI # 343962

Features

Roller Width - Inch: 0.344
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement
Global Part Number GPN: 20598

Price Inventory : Available to order
Loading Price
QTY
CCF 1/2 N S

COMPARE

CCF 1/2 N S

Description
CCF 1/2 N S CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2021165000

BDI # 343869

Features

Roller Width - Inch: 0.344
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20589

Price Inventory : Available to order
Loading Price
QTY
CF 1/2 N S

COMPARE

CF 1/2 N S

Description
CF 1/2 N S CAM FOLLOWER BEARING ; 1/2" RLR DIA 11/32" RLR WD

MCGILL

Part # 2020165000

BDI # 1402434

Features

Roller Width - Inch: 0.344
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20599

Price Inventory : Available to order
Loading Price
QTY
YAG-05-C

COMPARE

YAG-05-C

Description
YAG-05-C AIRFRAME BEARING ; SINGLE ROW NEEDLE ROLLER

SMITH BEARING

Part # YAG-05-C

BDI # 842282

Features

Roller Width - Inch: 0.344
Roller Width - Millimeter: 8.738
Roller Surface Profile: Flat
Enclosure: Open
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 20.65
Roller Diameter - Inch: 0.813
Other Features: Full Complement | Used in Aerospace | Cadmium Plated Roller Tread | Corrosion Resistant | No Inner Race Lubrication Grooves
Global Part Number GPN: 589563

Price Inventory : Available to order
Loading Price
QTY