Page 1 of 19

Next

Compare
CRSB-64

COMPARE

CRSB-64

Description
CRSB-64 ; CAM FOLLOWER STUD SEALED

KOYO

Part # CRSB-64

BDI # 1086281

Features

Roller Width - Inch: 2.25
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.5
Stud Diameter - Millimeter: 38.1
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Other Features: Full Complement

Price Inventory : In stock
Loading Price
QTY
CR-64

COMPARE

CR-64

Description
CR-64 ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # CR-64

BDI # 1086242

Features

Roller Width - Inch: 2.25
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.5
Stud Diameter - Millimeter: 38.1
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY

COMPARE

CRSBCE-64

Description
CRSBCE 64 ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # CRSBCE-64

BDI # 1086315

Features

Roller Width - Inch: 2.25
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.5
Stud Diameter - Millimeter: 38.1
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Other Features: Full Complement | Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY
CYR 4 S

COMPARE

CYR 4 S

Description
CYR 4 S LOADRUNNER ; YOKE/SEALED

OSBORN LOAD RUNNERS

Part # 0009222600

BDI # 25992043

Features

Roller Width - Inch: 2.25
Roller Width - Millimeter: 57.15
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Other Features: High Alloy Steel Tread | Lubri-Disc Seal
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY
CRV64XLLH

COMPARE

CRV64XLLH

Description
CRV64XLLH CAM FOLLOWER

NTN

Part # CRV64XLLH

BDI # 19089726

Features

Roller Width - Inch: 2.25
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.5
Stud Diameter - Millimeter: 38.1
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY