Page 1 of 44

Next

Compare
KR22-PP-A

COMPARE

KR22-PP-A

Description
KR22-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 10MM ID X 22MM OD

INA

Part # KR22-PP-A

BDI # 1174897

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Other Features: Caged | 3 Stage Sealing
Global Part Number GPN: 239983

Price Inventory : In stock
Loading Price
QTY
KR22-B

COMPARE

KR22-B

Description
KR22-B STUD TYPE TRACK ROLLER ; NON-RETURNABLE 22MM RLR DIA 12MM RLR W

INA

Part # KR22-B

BDI # 18315186

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Other Features: Caged | Gap Seals
Global Part Number GPN: 239926

Price Inventory : In stock
Loading Price
QTY
MCF 26 SB

COMPARE

MCF 26 SB

Description
MCF 26 SB CAM FOLLOWER BEARING ; 26MM ROLLER DIA 12MM ROLLER WIDTH

MCGILL

Part # 1626015001

BDI # 344742

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20928

Price Inventory : In stock
Loading Price
QTY
HPC-26

COMPARE

HPC-26

Description
HPC 26 ; LOAD RUNNER PLAIN

OSBORN LOAD RUNNERS

Part # 97374

BDI # 737056

Features

Roller Width - Inch: 0.787
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Roller Diameter - Inch: 1.024
Global Part Number GPN: 239290

Price Inventory : Available to order
Loading Price
QTY
MCFRE 22 S

COMPARE

MCFRE 22 S

Description
MCFRE 22 S CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1622161001

BDI # 345079

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Other Features: Caged | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20538

Price Inventory : Available to order
Loading Price
QTY