Features
Roller Width - Inch:
0.315
Roller Width - Millimeter:
8
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Roller Diameter - Inch:
1.181
Other Features:
Caged
Rolling Element:
Ball Bearing
CF 1/2 N
Description
CF 1/2 N CAM FOLLOWER BEARING ; 1/2" RLR DIA 11/32" RLR WD
Part # 2020160000
BDI # 343961
Features
Roller Width - Inch:
0.344
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
20597
CF 1/2 N B
Description
CF 1/2 N B CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2020162000
BDI # 343962
Features
Roller Width - Inch:
0.344
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Other Features:
Full Complement
Global Part Number GPN:
20598
MCFR 13 X
Description
MCFR 13 X CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 1613150100
BDI # 344917
Features
Roller Width - Inch:
0.354
Thread Size:
M5 X 0.8
Stud Diameter - Inch:
0.197
Stud Diameter - Millimeter:
5
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
13
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
21036
CCF 1/2 N S
Description
CCF 1/2 N S CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2021165000
BDI # 343869
Features
Roller Width - Inch:
0.344
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
20589